Shop All Timing Belts
Dayton
Gearbelt, XL, 75 Teeth, Length 15.0 In
Mfr # 1DHF7
Zoro # G1762695
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 15 in
- Number of Teeth - Timing Belts 75
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DHF7
- Zoro # G1762695
- UPC # 190735132142
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 15 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 15 in |
Width | 1/4" |
Top Width | 1/4 in |
Outside Length | 15 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 150XL025, Number of Teeth 75, Pitch 0.2 in, Pitch Length 15 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 15 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 87" ) 12.5" x5" x1.2" (A-A85K)
- NSK NSK-6206ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6206ZZ (6206ZZ)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- SUPCO Molded Cogged V Belt, BX128 (BX128)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE4)
- DAYTON Gearbelt, HT, 90 Teeth, Length 720 mm (1DHW5)
- DAYTON Gearbelt, H, 126 Teeth, Length 63.0 In (1DHU3)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU8)
- D&D Belt, VS, 1.437 x 42.8in OC (2322V421)
- Dayton Power Transmission Belts