Shop All Timing Belts
Dayton
Gearbelt, XL, 70 Teeth, Length 14.0 In
Mfr # 1DHF6
Zoro # G1917815
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 14 in
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHF6
- Zoro # G1917815
- UPC # 190735132135
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 14 in |
Width - Timing Belts | 1/4 in |
Width | 1/4" |
Pitch Length | 14 in |
Top Width | 1/4 in |
Outside Length | 14 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 140XL025, Number of Teeth 70, Pitch 0.2 in, Pitch Length 14 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 14 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Port Gasket (IRR44H-210A)
- NTN NTN 6203LLH/5KQQ, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLH5KQQ (6203LLH/5KQQ)
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- RELTON Rapid Tap Cutting Fluid - Pint and 4oz Bottle Combo Pack (04Z-NRT-KIT)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- DAYTON Gearbelt, HT, 250 Teeth, Length 3500 mm (1LWG4)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE2)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In (1DHG7)
- DAYTON Gearbelt, HT, 200 Teeth, Length 1760 mm (1LVZ4)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Width: 1/4" (1DHF3)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- Dayton Power Transmission Belts