Shop All Timing Belts
Dayton
Gearbelt, XL, 65 Teeth, Length 13.0 In
Mfr # 1DHF5
Zoro # G1274926
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 13 in
- Number of Teeth - Timing Belts 65
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHF5
- Zoro # G1274926
- UPC # 190735132128
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 13 in |
Width - Timing Belts | 1/4 in |
Width | 1/4" |
Pitch Length | 13 in |
Top Width | 1/4 in |
Outside Length | 13 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 130XL025, Number of Teeth 65, Pitch 0.2 in, Pitch Length 13 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 13 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 5/32" x 10-32 (NSC5/32-U)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT3)
- DAYTON Gearbelt, XL, 125 Teeth, Length 25.0 In (1DHG8)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHR3)
- DAYTON Gearbelt, XL, 35 Teeth, Length 7.0 In (1DHH2)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHR6)
- DAYTON Gearbelt, XL, 95 Teeth, Length 19.0 In (1DHJ5)
- GATES Polyflex Belts, 3M450 (3M450)
- Dayton Timing Belts