Shop All Timing Belts
Dayton
Gearbelt, XL, 50 Teeth, Length 10.0 In
Mfr # 1DHH5
Zoro # G1517022
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 10 in
- Number of Teeth - Timing Belts 50
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHH5
- Zoro # G1517022
- UPC # 190735132302
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 10 in |
Width - Timing Belts | 3/8 in |
Width | 3/8" |
Pitch Length | 10 in |
Outside Length | 10 in |
Top Width | 3/8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 100XL037, Number of Teeth 50, Pitch 0.2 in, Pitch Length 10 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 10 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-1650)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In (1DHN8)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHN4)
- DAYTON Gearbelt, XL, 130 Teeth, Length 26.0 In (1DHG9)
- DAYTON Gearbelt, HT, 135 Teeth, Length 1890 mm (1LWD3)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHG5)
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- Dayton Timing Belts