Shop All Timing Belts
Dayton
Gearbelt, XL, 45 Teeth, Length 9.0 In
Mfr # 1DHF1
Zoro # G1218901
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 9 in
- Number of Teeth - Timing Belts 45
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHF1
- Zoro # G1218901
- UPC # 190735132081
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 9 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 9 in |
Width | 1/4" |
Top Width | 1/4 in |
Outside Length | 9 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 90XL025, Number of Teeth 45, Pitch 0.2 in, Pitch Length 9 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 9 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- FESTO Push-In Connector QS-10-8 (QS-10-8)
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- FAG BEARINGS Radial Bearing, Double Row, 40mm Bore (2208-2RS-TVH)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In, Width: 3/8" (1DHJ3)
- DAYTON Gearbelt, H, 66 Teeth, Length 33.0 In (1DHT2)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ7)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU6)
- DAYTON Gearbelt, HT, 90 Teeth, Length 720 mm (1DHW4)
- BESTORQ 3M Timing Belts (384-3M-15)
- Dayton Timing Belts