Shop All Timing Belts
Dayton
Gearbelt, XL, 40 Teeth, Length 8.0 In
Mfr # 1DHE9
Zoro # G0778023
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 8 in
- Number of Teeth - Timing Belts 40
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DHE9
- Zoro # G0778023
- UPC # 190735132074
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 8 in |
Width - Timing Belts | 1/4 in |
Width | 1/4" |
Pitch Length | 8 in |
Top Width | 1/4 in |
Outside Length | 8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 80XL025, Number of Teeth 40, Pitch 0.2 in, Pitch Length 8 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 8 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-11-G)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- CONTINENTAL 1/4" x 50 ft EPDM Coupled Air Hose 200 psi Black (20031489)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- DAYTON Gearbelt, H, 66 Teeth, Length 33.0 In (1DHT2)
- DAYTON Gearbelt, XL, 40 Teeth, Length 8.0 In (1DHH3)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In, Pitch: 1/5" (1DHK1)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT3)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU5)
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm (1LWF9)
- D&D Timing Belt, 3M, 9 x 180mm PL, T60 (180-3M-09)
- Dayton Power Transmission Belts