Shop All Timing Belts
Dayton
Gearbelt, XL, 30 Teeth, Length 6.0 In
Mfr # 1DHE7
Zoro # G2214983
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 6 in
- Number of Teeth - Timing Belts 30
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHE7
- Zoro # G2214983
- UPC # 190735132050
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 6 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 6 in |
Width | 1/4" |
Top Width | 1/4 in |
Outside Length | 6 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 60XL025, Number of Teeth 30, Pitch 0.2 in, Pitch Length 6 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 6 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- POWERFLITE 4L660 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660-2)
- TRITAN Yoke Roller, Flat Head, 2-1/4" L (CYR 2 1/4S)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT7)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHN3)
- D&D Timing Belt, 5M, 15 x 710mm PL, T142 (710-5M-15)
- Dayton Power Transmission Belts