Shop All Timing Belts
Dayton
Gearbelt, XL, 125 Teeth, Length 25.0 In
Mfr # 1DHK2
Zoro # G2641143
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 25 in
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHK2
- Zoro # G2641143
- UPC # 190735132456
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 25 in |
Width - Timing Belts | 3/8 in |
Pitch Length | 25 in |
Width | 3/8" |
Outside Length | 25 in |
Top Width | 3/8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 250XL037, Number of Teeth 125, Pitch 0.2 in, Pitch Length 25 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 25 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CASE - I H 225532R2 Replacement Belt, 3V425 (3V425)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- NTN NTN 4T-30208, Cone Cup 40 Mm Id X 80 Mm Od X 1975 Mm W Single Row Case Carburized Steel (4T-30208)
- CRAFTSMAN 3/8-in 50-ft PVC Air Hose (CMXZTSG1078NB)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT5)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHL4)
- DAYTON Gearbelt, XL, 125 Teeth, Length 25.0 In (1DHG8)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHJ7)
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm (1LWF9)
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHL9)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- Dayton Power Transmission Belts