Shop All Timing Belts
Dayton
Gearbelt, XL, 125 Teeth, Length 25.0 In
Mfr # 1DHG8
Zoro # G1453995
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 25 in
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHG8
- Zoro # G1453995
- UPC # 190735132241
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 25 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 25 in |
Width | 1/4" |
Outside Length | 25 in |
Top Width | 1/4 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 250XL025, Number of Teeth 125, Pitch 0.2 in, Pitch Length 25 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 25 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 125 Inch Long x 3 Ribs - 3/3V1250 (3R3V1250)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF060812)
- TRITAN Insert Ball Brng, SA, 7/8in dia, Self-Lock (SA205-14)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHJ7)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU2)
- DAYTON Gearbelt, H, 102 Teeth, Length 51.0 In (1DHT8)
- DAYTON Gearbelt, HT, 275 Teeth, Length 3850 mm (1LWG8)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHL5)
- DAYTON Gearbelt, HT, 75 Teeth, Length 600 mm (1DHV5)
- GATES Polyflex Belts, 7M1180 (7M1180)
- Dayton Power Transmission Belts