Shop All Timing Belts
Dayton
Gearbelt, XL, 115 Teeth, Length 23.0 In
Mfr # 1DHG6
Zoro # G2324637
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 23 in
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHG6
- Zoro # G2324637
- UPC # 190735132227
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 23 in |
Width - Timing Belts | 1/4 in |
Width | 1/4" |
Pitch Length | 23 in |
Top Width | 1/4 in |
Outside Length | 23 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 230XL025, Number of Teeth 115, Pitch 0.2 in, Pitch Length 23 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 23 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2180 Metric V-Belt, 2180mm Outside Length, 17mm Top Width, 1 Ribs (XPB2180)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR2-04-COIL)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566212, Pressure Line, 10 micron, Outside-In (MF0058760)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHR7)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In, Pitch: 3/8" (1DHL2)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX6)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU7)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHN4)
- GATES PowerGrip Timing Belts, 660H100 (660H100)
- Dayton Timing Belts