Shop All Timing Belts
Dayton
Gearbelt, XL, 105 Teeth, Length 21.0 In
Mfr # 1DHJ7
Zoro # G0489867
product price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 21 in
- Number of Teeth - Timing Belts 105
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHJ7
- Zoro # G0489867
- UPC # 190735132418
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 21 in |
Width - Timing Belts | 3/8 in |
Width | 3/8" |
Pitch Length | 21 in |
Outside Length | 21 in |
Top Width | 3/8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 210XL037, Number of Teeth 105, Pitch 0.2 in, Pitch Length 21 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 21 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (A211SS-024-D)
- PRINCE Work Section (SVW1BA1)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- FESTO Flat Cylinder DZF-11/4"-2"-A-P-A (DZF-11/4"-2"-A-P-A)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, XL, 65 Teeth, Length 13.0 In, Width: 3/8" (1DHH8)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW9)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ9)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHG6)
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHH1)
- BANDO Hp-Sts S8M-1160 Tb, 250-S8M-1160 Hp (250-S8M-1160 HP)
- Dayton Power Transmission Belts