Shop All Timing Belts
Dayton
Gearbelt, XL, 105 Teeth, Length 21.0 In
Mfr # 1DHG4
Zoro # G2614586
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 21 in
- Number of Teeth - Timing Belts 105
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHG4
- Zoro # G2614586
- UPC # 190735132203
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 21 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 21 in |
Width | 1/4" |
Outside Length | 21 in |
Top Width | 1/4 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 210XL025, Number of Teeth 105, Pitch 0.2 in, Pitch Length 21 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 21 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHR3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE2)
- DAYTON Gearbelt, XL, 90 Teeth, Length 18.0 In (1DHG1)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In, Width: 3/8" (1DHJ2)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU6)
- DAYTON Gearbelt, HT, 75 Teeth, Length 600 mm (1DHV6)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In (1DHF4)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1792,224 Teeth (Y-1792)
- Dayton Timing Belts