Shop All Timing Belts
Dayton
Gearbelt, XL, 100 Teeth, Length 20.0 In
Mfr # 1DHJ6
Zoro # G3045314
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 20 in
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHJ6
- Zoro # G3045314
- UPC # 190735132401
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 20 in |
Width - Timing Belts | 3/8 in |
Pitch Length | 20 in |
Width | 3/8" |
Outside Length | 20 in |
Top Width | 3/8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 200XL037, Number of Teeth 100, Pitch 0.2 in, Pitch Length 20 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 20 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, HT, 85 Teeth, Length 1190 mm (1LWB5)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU7)
- DAYTON Gearbelt, H, 120 Teeth, Length 60.0 In (1DHU2)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU3)
- DAYTON Gearbelt, HT, 80 Teeth, Length 640 mm (1DHW1)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 67in PL, T134 (670H200)
- Dayton Power Transmission Belts