Shop All Timing Belts
Dayton
Gearbelt, L, 86 Teeth, Length 32.3 In
Mfr # 1DHP7
Zoro # G2636663
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 32.25 in
- Number of Teeth - Timing Belts 86
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DHP7
- Zoro # G2636663
- UPC # 190735132777
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 32.25 in |
Width - Timing Belts | 1 in |
Width | 1" |
Pitch Length | 32.25 in |
Outside Length | 32.25 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 322L100, Number of Teeth 86, Pitch 0.375 in, Pitch Length 32.25 in, Tooth Location One Side, Top Width 1 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 32.25 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- SKF Radial Ball Bearing, Ball, 0.5000 In. Bore (R8ZZ)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHL5)
- DAYTON Gearbelt, XL, 45 Teeth, Length 9.0 In (1DHF1)
- DAYTON Gearbelt, HT, 300 Teeth, Length 2400 mm (1LWA6)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In (1DHF8)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- Dayton Timing Belts