Shop All Timing Belts
Dayton
Gearbelt, L, 68 Teeth, Length 25.5 In
Mfr # 1DHL1
Zoro # G3167787
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 25.5 in
- Number of Teeth - Timing Belts 68
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHL1
- Zoro # G3167787
- UPC # 190735132531
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 25.5 in |
Width - Timing Belts | 1/2 in |
Width | 1/2" |
Pitch Length | 25.5 in |
Outside Length | 25.5 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 255L050, Number of Teeth 68, Pitch 0.375 in, Pitch Length 25.5 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 25.5 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- INDUSTRIAL GOLD Seperator Element For Nk30/31/40/60, Rs3 Airend (SE-1)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In (1DHN8)
- DAYTON Gearbelt, XL, 125 Teeth, Length 25.0 In (1DHG8)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHN3)
- DAYTON Gearbelt, H, 54 Teeth, Length 27.0 In (1DHR9)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- Dayton Power Transmission Belts