Shop All Timing Belts
Dayton
Gearbelt, L, 144 Teeth, Length 54.0 In
Mfr # 1DHN4
Zoro # G3198456
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 54 in
- Number of Teeth - Timing Belts 144
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHN4
- Zoro # G3198456
- UPC # 190735132654
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 54 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 54 in |
Width | 1/2" |
Outside Length | 54 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 540L050, Number of Teeth 144, Pitch 0.375 in, Pitch Length 54 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 54 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- LOC-LINE Flex Hose Round Nozzle, 3/4 In, PK4 (61502)
- POWERDRIVE Split Taper Bushing, Series P1, 1 In (P1 X 1)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- DAYTON Gearbelt, HT, 115 Teeth, Length 1610 mm (1LWC5)
- DAYTON Gearbelt, HT, 115 Teeth, Length 1610 mm (1LWC7)
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm (1LWF9)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Width: 1/4" (1DHF3)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT7)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD7)
- BANDO TimingBelt, Synchro-Link, Neoprene, 850H200 (850H200G)
- Dayton Power Transmission Belts