Shop All Timing Belts
Dayton
Gearbelt, L, 136 Teeth, Length 51.0 In
Mfr # 1DHR5
Zoro # G3138597
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 51 in
- Number of Teeth - Timing Belts 136
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHR5
- Zoro # G3138597
- UPC # 190735132845
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 51 in |
Width - Timing Belts | 1 in |
Width | 1" |
Pitch Length | 51 in |
Outside Length | 51 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 510L100, Number of Teeth 136, Pitch 0.375 in, Pitch Length 51 in, Tooth Location One Side, Top Width 1 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 51 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS3)
- BREEZE Hose Clamp, CT, SAE 12,410SS, PK10 (CT 9412 B)
- ELESA Breather caps, SFN.40-3/4 NPT+F (SFN. (inch sizes))
- TRANSAIR Drop Bracket, For 25mm to 17mm Tubing (6662 25 17)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE2)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In (1DHG7)
- DAYTON Gearbelt, H, 78 Teeth, Length 39.0 In (1DHT4)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHN6)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU8)
- GATES Predator Single Belts, BP69 (BP69)
- Dayton Power Transmission Belts