Shop All Timing Belts
Dayton
Gearbelt, L, 128 Teeth, Length 48.0 In
Mfr # 1DHR4
Zoro # G2602047
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 48 in
- Number of Teeth - Timing Belts 128
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHR4
- Zoro # G2602047
- UPC # 190735132838
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 48 in |
Width - Timing Belts | 1 in |
Pitch Length | 48 in |
Width | 1" |
Top Width | 1 in |
Outside Length | 48 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 480L100, Number of Teeth 128, Pitch 0.375 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 48 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS10-1-1/2)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT5)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- DAYTON Gearbelt, HT, 115 Teeth, Length 1610 mm (1LWC7)
- DAYTON Gearbelt, XL, 45 Teeth, Length 9.0 In (1DHH4)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- Dayton Power Transmission Belts