Shop All Timing Belts
Dayton
Gearbelt, L, 120 Teeth, Length 45.0 In
Mfr # 1DHN1
Zoro # G3504471
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 45 in
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DHN1
- Zoro # G3504471
- UPC # 190735132623
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 45 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 45 in |
Width | 1/2" |
Outside Length | 45 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 450L050, Number of Teeth 120, Pitch 0.375 in, Pitch Length 45 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 45 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 564 x 6000mm PL, 3 Band (3/SPB6000)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- DAYTON Gearbelt, XL, 65 Teeth, Length 13.0 In (1DHF5)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU5)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In (1DHK5)
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV1)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT9)
- GATES Hi-Power II Belts, C114 (C114)
- Dayton Timing Belts