Shop All Timing Belts
Dayton
Gearbelt, L, 104 Teeth, Length 39.0 In
Mfr # 1DHL8
Zoro # G2857425
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 39 in
- Number of Teeth - Timing Belts 104
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHL8
- Zoro # G2857425
- UPC # 190735132609
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 39 in |
Width - Timing Belts | 1/2 in |
Width | 1/2" |
Pitch Length | 39 in |
Top Width | 1/2 in |
Outside Length | 39 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 390L050, Number of Teeth 104, Pitch 0.375 in, Pitch Length 39 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 39 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- SMC Vacuum Water Separator, 1 In (AMJ5000-N10B)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Die Cast (5120058)
- D&D Timing Belt, XL, 0.37 x 25in PL, T125 (250XL037)
- DAYTON Gearbelt, HT, 185 Teeth, Length 2590 mm (1LWF1)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHL5)
- DAYTON Gearbelt, H, 60 Teeth, Length 30.0 In (1DHT1)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHN3)
- DAYTON Gearbelt, XL, 125 Teeth, Length 25.0 In (1DHG8)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU6)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L100 (300L100G)
- Dayton Power Transmission Belts