Shop All Timing Belts
Dayton
Gearbelt, HT, 80 Teeth, Length 640 mm
Mfr # 1DHW1
Zoro # G3093517
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 640 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DHW1
- Zoro # G3093517
- UPC # 190735133101
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm |
Width - Timing Belts | 30 mm |
Pitch Length | 640 mm |
Width | 30mm |
Outside Length | 640 mm |
Top Width | 30 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 640-8M-30, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location One Side, Top Width 30 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 640 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 3500mm L - 14MGT-3500-68 (680G14M3500)
- ALEMITE Grease Fitting Assortment, Pocket Pack Fittings Assortment with Box (AL2365-1)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR8)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHR1)
- DAYTON Gearbelt, XL, 45 Teeth, Length 9.0 In (1DHH4)
- DAYTON Gearbelt, HT, 250 Teeth, Length 3500 mm (1LWG4)
- DAYTON Gearbelt, HT, 100 Teeth, Length 1400 mm (1LWB9)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHK7)
- BESTORQ Double Sided 5M timing belts, 1135-D5M-50 (1135-D5M-50)
- Dayton Power Transmission Belts