Shop All Timing Belts
Dayton
Gearbelt, HT, 80 Teeth, Length 640 mm
Mfr # 1DHV9
Zoro # G3391114
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 640 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHV9
- Zoro # G3391114
- UPC # 190735133095
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm |
Width - Timing Belts | 20 mm |
Pitch Length | 640 mm |
Width | 20mm |
Outside Length | 640 mm |
Top Width | 20 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 640-8M-20, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location One Side, Top Width 20 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 640 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In (QS 5/8 L 60)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC42GN0014X)
- DAYTON C97 V-Belt, 101" Outside Length, 7/8" Top Width, 1 Ribs (4FJ24)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB1)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- DAYTON Gearbelt, H, 54 Teeth, Length 27.0 In (1DHR9)
- DAYTON Gearbelt, XL, 45 Teeth, Length 9.0 In (1DHH4)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHN3)
- DAYTON Gearbelt, XL, 35 Teeth, Length 7.0 In (1DHE8)
- CARLISLE 210L050 Synchro-Cog Timing Belt (210L050)
- Dayton Power Transmission Belts