Shop All Timing Belts
Dayton
Gearbelt, HT, 70 Teeth, Length 560 mm
Mfr # 1DHV2
Zoro # G3015485
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 560 mm
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHV2
- Zoro # G3015485
- UPC # 190735133064
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 560 mm |
Width - Timing Belts | 30 mm |
Pitch Length | 560 mm |
Width | 30mm |
Top Width | 30 mm |
Outside Length | 560 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 560-8M-30, Number of Teeth 70, Pitch 8 mm, Pitch Length 560 mm, Tooth Location One Side, Top Width 30 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 560 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM968NA)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- DAYTON Gearbelt, HT, 85 Teeth, Length 1190 mm (1LWB5)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHN4)
- DAYTON Gearbelt, HT, 300 Teeth, Length 2400 mm (1LWA6)
- DAYTON Gearbelt, XL, 50 Teeth, Length 10.0 In, Width: 1/4" (1DHF2)
- DAYTON Gearbelt, HT, 275 Teeth, Length 3850 mm (1LWG8)
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHH1)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- Dayton Timing Belts