Shop All Timing Belts
Dayton
Gearbelt, HT, 275 Teeth, Length 3850 mm
Mfr # 1LWG8
Zoro # G0652933
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 3,850 mm
- Number of Teeth - Timing Belts 275
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWG8
- Zoro # G0652933
- UPC # 190735145678
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3,850 mm |
Width - Timing Belts | 40 mm |
Width | 40mm |
Pitch Length | 3,850 mm |
Top Width | 40 mm |
Outside Length | 3,850 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 3850-14M-40, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 3,850 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 13.25 in OD (AK1341)
- DYNABRADE Insert, PK25 (95402)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 8 3V 475 SK (8 3V 475 SK)
- DAYTON Gearbelt, XL, 65 Teeth, Length 13.0 In (1DHF5)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU7)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In, Width: 3/8" (1DHJ3)
- DAYTON Gearbelt, HT, 80 Teeth, Length 640 mm (1DHV9)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Width: 1/4" (1DHF3)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- GATES PowerGrip HTD Belts, 800-5M-15 (800-5M-15)
- Dayton Timing Belts