Shop All Timing Belts
Dayton
Gearbelt, HT, 250 Teeth, Length 3500 mm
Mfr # 1LWG4
Zoro # G0768135
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 3,500 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWG4
- Zoro # G0768135
- UPC # 190735145654
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3,500 mm |
Width - Timing Belts | 40 mm |
Width | 40mm |
Pitch Length | 3,500 mm |
Outside Length | 3,500 mm |
Top Width | 40 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 3500-14M-40, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 3,500 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 10 Gpm (221215)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHL4)
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHN4)
- DAYTON Gearbelt, XL, 35 Teeth, Length 7.0 In (1DHH2)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHR5)
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHK8)
- Dayton Timing Belts