Shop All Timing Belts
Dayton
Gearbelt, HT, 200 Teeth, Length 2800 mm
Mfr # 1LWF5
Zoro # G1358901
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,800 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LWF5
- Zoro # G1358901
- UPC # 190735145586
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,800 mm |
Width - Timing Belts | 40 mm |
Width | 40mm |
Pitch Length | 2,800 mm |
Outside Length | 2,800 mm |
Top Width | 40 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2800-14M-40, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,800 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (SCH1812)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHP1)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU2)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU7)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- Dayton Power Transmission Belts