Shop All Timing Belts
Dayton
Gearbelt, HT, 175 Teeth, Length 2450 mm
Mfr # 1LWE7
Zoro # G1585963
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,450 mm
- Number of Teeth - Timing Belts 175
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWE7
- Zoro # G1585963
- UPC # 190735145517
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,450 mm |
Width - Timing Belts | 55 mm |
Width | 55mm |
Pitch Length | 2,450 mm |
Outside Length | 2,450 mm |
Top Width | 55 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2450-14M-55, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location One Side, Top Width 55 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,450 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS4)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- DAYTON Gearbelt, XL, 40 Teeth, Length 8.0 In (1DHE9)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHR7)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU8)
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHE7)
- BANDO TimingBelt, Synchro, Neoprene, 140XL037 (140XL037G)
- Dayton Timing Belts