Shop All Timing Belts
Dayton
Gearbelt, HT, 165 Teeth, Length 2310 mm
Mfr # 1LWE4
Zoro # G0447702
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,310 mm
- Number of Teeth - Timing Belts 165
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LWE4
- Zoro # G0447702
- UPC # 190735145494
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,310 mm |
Width - Timing Belts | 85 mm |
Width | 85mm |
Pitch Length | 2,310 mm |
Top Width | 85 mm |
Outside Length | 2,310 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2310-14M-85, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 85 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,310 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Live Floor Hydraulic Pump With 2-1/2 Inch Diameter Gear (H5134251)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081012)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B19 (80B19)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LWA1)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU3)
- DAYTON Gearbelt, HT, 80 Teeth, Length 640 mm (1DHW1)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In (1DHN8)
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHF6)
- GATES PowerGrip Timing Belts, 190XL037 (190XL037)
- Dayton Timing Belts