Shop All Timing Belts
Dayton
Gearbelt, HT, 165 Teeth, Length 2310 mm
Mfr # 1LWE2
Zoro # G1126921
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,310 mm
- Number of Teeth - Timing Belts 165
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LWE2
- Zoro # G1126921
- UPC # 190735145470
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,310 mm |
Width - Timing Belts | 40 mm |
Width | 40mm |
Pitch Length | 2,310 mm |
Top Width | 40 mm |
Outside Length | 2,310 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2310-14M-40, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,310 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Air Compressor Pressure Switch, 135 psi (PXCM034-0226)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B (056T17E15516)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- SOLBERG Wire Mesh (484S)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In (1DHF8)
- DAYTON Gearbelt, HT, 200 Teeth, Length 1600 mm (1LVX8)
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHP3)
- DAYTON Gearbelt, XL, 45 Teeth, Length 9.0 In (1DHF1)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- DAYTON Gearbelt, HT, 200 Teeth, Length 2800 mm (1LWF6)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- Dayton Timing Belts