Shop All Timing Belts
Dayton
Gearbelt, HT, 150 Teeth, Length 2100 mm
Mfr # 1LWD8
Zoro # G1904673
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,100 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWD8
- Zoro # G1904673
- UPC # 190735145456
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,100 mm |
Width - Timing Belts | 55 mm |
Width | 55mm |
Pitch Length | 2,100 mm |
Top Width | 55 mm |
Outside Length | 2,100 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2100-14M-55, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 55 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,100 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/4FIP Brass Female Hose Barbs 5PK (33682)
- CLIMAX METAL PRODUCTS 2C-087-A Two-Piece Clamping Collar (2C-087-A)
- HHIP 11ERA60 TiN Coated External Threading Carbide Insert (6007-0004)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHL8)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHF6)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT9)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT5)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ7)
- B B MANUFACTURING 3500-14M-40, Timing Belt, Neoprene, Fiberglass (3500-14M-40)
- Dayton Power Transmission Belts