Shop All Timing Belts
Dayton
Gearbelt, HT, 150 Teeth, Length 2100 mm
Mfr # 1LWD7
Zoro # G1491086
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,100 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWD7
- Zoro # G1491086
- UPC # 190735145449
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,100 mm |
Width - Timing Belts | 40 mm |
Pitch Length | 2,100 mm |
Width | 40mm |
Outside Length | 2,100 mm |
Top Width | 40 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2100-14M-40, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,100 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- REELCRAFT Swivel Assembly (600242-1)
- AFTERMARKET 120 Roller Chain (10 ft.) (RC120IMP)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160G10B, Return Line, 10 micron, Outside-In (MF0062386)
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV1)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHN5)
- DAYTON Gearbelt, HT, 75 Teeth, Length 600 mm (1DHV5)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ9)
- DAYTON Gearbelt, HT, 100 Teeth, Length 1400 mm (1LWC1)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT7)
- GATES Polyflex Belts, 5M650 (5M650)
- Dayton Power Transmission Belts