Shop All Timing Belts
Dayton
Gearbelt, HT, 150 Teeth, Length 1200 mm
Mfr # 1LVU6
Zoro # G3375513
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,200 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LVU6
- Zoro # G3375513
- UPC # 190735145036
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,200 mm |
Width - Timing Belts | 30 mm |
Pitch Length | 1,200 mm |
Width | 30mm |
Outside Length | 1,200 mm |
Top Width | 30 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1200-8M-30, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location One Side, Top Width 30 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,200 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 245050, Return Line, 10 micron, Outside-In (MF0064389)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- DAYTON 4L200 V-Belt, 20 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L200)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT9)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHN3)
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV2)
- DAYTON Gearbelt, H, 126 Teeth, Length 63.0 In (1DHU3)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- DAYTON Gearbelt, HT, 85 Teeth, Length 1190 mm (1LWB5)
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- Dayton Power Transmission Belts