Shop All Timing Belts
Dayton
Gearbelt, HT, 140 Teeth, Length 1120 mm
Mfr # 1LVU2
Zoro # G3277005
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,120 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LVU2
- Zoro # G3277005
- UPC # 190735145005
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,120 mm |
Width - Timing Belts | 30 mm |
Pitch Length | 1,120 mm |
Width | 30mm |
Top Width | 30 mm |
Outside Length | 1,120 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1120-8M-30, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 30 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,120 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 90mm x 140mm x 24mm, single row deep groove ball bearing, two shields, C3 Fit (6018-ZZ KBC)
- GAST Compressor Pump, Diaph, 1/8 HP, 7-47/64in.L (22D1180-202-1005)
- HERITAGE Grease Fitting SS Assort, 50 pcs (DISP-GFSS50)
- SMC Regulator, 3/8" NPT Ports Gauge, Size 30 (AR30-N03E-Z-B)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT9)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHG6)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In (1DHG7)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHN1)
- DAYTON Gearbelt, H, 114 Teeth, Length 57.0 In (1DHU1)
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- Dayton Timing Belts