Shop All Timing Belts
Dayton
Gearbelt, HT, 135 Teeth, Length 1890 mm
Mfr # 1LWD3
Zoro # G0284487
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,890 mm
- Number of Teeth - Timing Belts 135
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LWD3
- Zoro # G0284487
- UPC # 190735145418
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,890 mm |
Width - Timing Belts | 40 mm |
Pitch Length | 1,890 mm |
Width | 40mm |
Top Width | 40 mm |
Outside Length | 1,890 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1890-14M-40, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,890 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- FJC Aluminum Manifold, Case, R134A (6761P)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Comp. Oil, Rs8000-S (RS8000-S)
- BESTORQ 4L290 V Belt, 29 in Outside Length, 1/2 in Top Width, 1 Ribs (4L290)
- DAYTON Gearbelt, HT, 200 Teeth, Length 1600 mm (1LVX8)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHR6)
- DAYTON Gearbelt, HT, 160 Teeth, Length 1280 mm (1LVU9)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW9)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT5)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHR7)
- B B MANUFACTURING 25AT5/390, Timing Belt, Polyurethane, Steel (25AT5/390)
- Dayton Timing Belts