Shop All Timing Belts
Dayton
Gearbelt, HT, 115 Teeth, Length 1610 mm
Mfr # 1LWC7
Zoro # G0312514
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,610 mm
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 115 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWC7
- Zoro # G0312514
- UPC # 190735145395
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,610 mm |
Width - Timing Belts | 115 mm |
Width | 115mm |
Pitch Length | 1,610 mm |
Outside Length | 1,610 mm |
Top Width | 115 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1610-14M-115, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 115 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,610 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6502-08-08-FG)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3663T)
- DAYTON Gearbelt, H, 96 Teeth, Length 48.0 In (1DHT7)
- DAYTON Gearbelt, HT, 90 Teeth, Length 720 mm (1DHW5)
- DAYTON Gearbelt, HT, 175 Teeth, Length 2450 mm (1LWE7)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHG5)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHJ7)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In, Width: 1/2" (1DHK6)
- D&D Timing Belt, 5M, 15 x 275mm PL, T55 (275-5M-15)
- Dayton Timing Belts