Shop All Timing Belts
Dayton
Gearbelt, HT, 115 Teeth, Length 1610 mm
Mfr # 1LWC5
Zoro # G2339994
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,610 mm
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWC5
- Zoro # G2339994
- UPC # 190735145371
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,610 mm |
Width - Timing Belts | 55 mm |
Pitch Length | 1,610 mm |
Width | 55mm |
Outside Length | 1,610 mm |
Top Width | 55 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1610-14M-55, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 55 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,610 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-R-56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm (1LWF9)
- DAYTON Gearbelt, HT, 100 Teeth, Length 1400 mm (1LWC1)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU6)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU3)
- DAYTON Gearbelt, HT, 300 Teeth, Length 2400 mm (1LWA6)
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHR2)
- D&D Timing Belt, 5M, 15 x 290mm PL, T58 (290-5M-15)
- Dayton Power Transmission Belts