Shop All Timing Belts
Dayton
Gearbelt, HT, 100 Teeth, Length 1400 mm
Mfr # 1LWC1
Zoro # G0693664
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,400 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LWC1
- Zoro # G0693664
- UPC # 190735145357
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,400 mm |
Width - Timing Belts | 55 mm |
Width | 55mm |
Pitch Length | 1,400 mm |
Outside Length | 1,400 mm |
Top Width | 55 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1400-14M-55, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 55 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,400 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-250 SST)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK341)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB1)
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm (1LWF9)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHN6)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 285mm L x 15mm W (150S3M285)
- Dayton Power Transmission Belts