Shop All Timing Belts
Dayton
Gearbelt, HT, 100 Teeth, Length 1400 mm
Mfr # 1LWB9
Zoro # G2386797
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,400 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LWB9
- Zoro # G2386797
- UPC # 190735145340
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,400 mm |
Width - Timing Belts | 40 mm |
Pitch Length | 1,400 mm |
Width | 40mm |
Outside Length | 1,400 mm |
Top Width | 40 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1400-14M-40, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,400 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 31881, Pressure Line, 10 micron, Outside-In (MF0058380)
- MTD Belt-V Type A Sec (954-04142)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK10 (49487)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1/2" (1DHK9)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU1)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU5)
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHL9)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- DAYTON Gearbelt, HT, 200 Teeth, Length 1600 mm (1LVX8)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- Dayton Timing Belts