Shop All Timing Belts
Dayton
Gearbelt, H, 72 Teeth, Length 36.0 In
Mfr # 1DHT3
Zoro # G3192314
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 36 in
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DHT3
- Zoro # G3192314
- UPC # 190735132913
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 36 in |
Width - Timing Belts | 1 in |
Pitch Length | 36 in |
Width | 1" |
Top Width | 1 in |
Outside Length | 36 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 360H100, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 1 in, Belt Coating Nylon, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 36 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 61" (A61)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - with 160 PSI gauge (WB1330G-D)
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 5/8)
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm (1LWF9)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW8)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE4)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB1)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU2)
- CARLISLE 660H100 Synchro-Cog Timing Belt (660H100)
- Dayton Timing Belts