Shop All Timing Belts
Dayton
Gearbelt, H, 132 Teeth, Length 66.0 In
Mfr # 1DHU4
Zoro # G2902916
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 66 in
- Number of Teeth - Timing Belts 132
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DHU4
- Zoro # G2902916
- UPC # 190735133019
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 66 in |
Width - Timing Belts | 1 in |
Width | 1" |
Pitch Length | 66 in |
Outside Length | 66 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 660H100, Number of Teeth 132, Pitch 0.5 in, Pitch Length 66 in, Tooth Location One Side, Top Width 1 in, Belt Coating Nylon, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 66 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two contact seals, C3 Fit (6316-2RS KBC)
- DAYTON Gearbelt, H, 126 Teeth, Length 63.0 In (1DHU3)
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHE7)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHP5)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, H, 78 Teeth, Length 39.0 In (1DHT4)
- DURA-SYNC TORQUE Timing Belt, 14M, 380 x 2660mm PL, T190 (2660-14M-380)
- Dayton Timing Belts