Shop All Pump Parts
Dayton
Gear Pump Mechanical Seal, Viton, Buna
Mfr # 4KHL8
Zoro # G3026667
original price:
$330.47
14% off
new price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 4KHF4, 4KHF5, 4KHN3, 4KHN4, 4KHN8, 4KHP2
- Product Type Gear Pump Mechanical Seal
- Compatible with Pump Type Hydraulic Gear Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHL8
- Zoro # G3026667
- UPC # 190735328392
- Country of Origin India
- Category Pump Parts
Details
Item | Gear Pump Mechanical Seal |
Type | PTFE |
For Use With | 4KHF4, 4KHF5, 4KHN3, 4KHN4, 4KHN8, 4KHP2 |
Product Type | Gear Pump Mechanical Seal |
Compatible with Pump Type | Hydraulic Gear Pump |
Description
Gear Pump Mechanical Seal, Compatible with Grainger Part Number 4KHF4, 4KHF5, 4KHN3, 4KHN4, 4KHN8, 4KHP2, Compatible with Pump Type Hydraulic Gear Pump, Product Type Gear Pump Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSERVCO SIPHON PUMP 10 GPH 43""H (A-G3672K)
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- ARO Diaphragm, Nitrile (93582-2)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-06)
- DAYTON Housing (PPT20003G)
- DAYTON Drive Shaft Assembly (PPM31N007G)
- DAYTON Oil Probe Tube (PP62001G)
- DAYTON SuctionStrainer, 7 Dia, 4 NPT, Side Sq Perf (2EHE8)
- DAYTON Clean-Out Plate (PP60402G)
- DAYTON Impeller Plate O-Ring Seal Kit (PPHIBOSEALKITG)
- DAYTON Shim Kit, 5 in. L, Stainless Steel (45YP83)
- Dayton Pump Parts