Shop All Pump Parts
Dayton
Gear Pump Mechanical Seal, PTFE
Mfr # 4KHL9
Zoro # G2359287
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 4KHF6, 4KHF7, 4KHN5, 4KHN6, 4KHN9, 4KHP3
- Product Type Gear Pump Mechanical Seal
- Compatible with Pump Type Hydraulic Gear Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHL9
- Zoro # G2359287
- UPC # 190735328408
- Country of Origin India
- Category Pump Parts
Details
Item | Gear Pump Mechanical Seal |
Type | PTFE |
For Use With | 4KHF6, 4KHF7, 4KHN5, 4KHN6, 4KHN9, 4KHP3 |
Product Type | Gear Pump Mechanical Seal |
Compatible with Pump Type | Hydraulic Gear Pump |
Description
Gear Pump Mechanical Seal, Compatible with Grainger Part Number 4KHF6, 4KHF7, 4KHN5, 4KHN6, 4KHN9, 4KHP3, Compatible with Pump Type Hydraulic Gear Pump, Product Type Gear Pump Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Trap Lid O-Ring (PP21101000001G)
- GROZ Oil Pump, Electric, AC, 115V, 55 gal. Drums (45550)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Disc, 12 In Dia (AB-70006)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV6)
- DAYTON Booster Cartridge Assembly (AEYD2)
- DAYTON Roll Pin, 3/16 x 7/8, PK2 (PP60353G)
- DAYTON Lip Sealid (PP1V0316G)
- DAYTON Drive Shaft (PPM331101G)
- DAYTON PTFE, PK3 (PPO7ZN000G)
- DAYTON Silencer Assembly (804764)
- A.R. NORTH AMERICA Chemical Injector 2.3 (0203003030)
- Dayton Pump Parts