Shop All Pump Parts
Dayton
Gear Pump Mechanical Seal, PTFE
Mfr # 4KHL7
Zoro # G0908022
original price:
$316.41
14% off
new price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 4KHA9, 4KHN1, 4KHN2, 4KHN7, 4KHP1
- Product Type Gear Pump Mechanical Seal
- Compatible with Pump Type Hydraulic Gear Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHL7
- Zoro # G0908022
- UPC # 190735328385
- Country of Origin India
- Category Pump Parts
Details
Item | Gear Pump Mechanical Seal |
Type | PTFE |
For Use With | 4KHA9, 4KHN1, 4KHN2, 4KHN7, 4KHP1 |
Product Type | Gear Pump Mechanical Seal |
Compatible with Pump Type | Hydraulic Gear Pump |
Description
Gear Pump Mechanical Seal, Compatible with Grainger Part Number 4KHA9, 4KHN1, 4KHN2, 4KHN7, 4KHP1, Compatible with Pump Type Hydraulic Gear Pump, Product Type Gear Pump Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm (D3621042D3F)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- GROZ Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet (45522)
- DAYTON Lock Washer, Zp, 5/16, PK2 (PP60258G)
- DAYTON Bearing (PPTCOL10G)
- DAYTON Shaft Sleeve (PPL3611G)
- DAYTON Pump Repair Kit, For 2ZWP3A, 2ZWP4A (21TG39)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN010G)
- DAYTON Motor 3 HP 182JM EE TEFC (PPLTCG23TCEG)
- DAYTON Pump Repair Kit, Fluid (6PY75)
- ENERPAC Bladder (CR402025)
- Dayton Pump Parts