Shop All Pump Parts
Dayton
Gear Pump Mechanical Seal, Buna, Viton
Mfr # 4KHK9
Zoro # G2794967
original price:
$72.91
73% off
new price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 4KHC1 to 4KHC4, 4KHD3 to 4KHD9, 4KHE1
- Shop By Closeouts
- Product Type Gear Pump Mechanical Seal
- Compatible with Pump Type Hydraulic Gear Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHK9
- Zoro # G2794967
- UPC # 190735328316
- Country of Origin India
- Category Pump Parts
Details
Item | Gear Pump Mechanical Seal |
Type | Buna |
For Use With | 4KHC1 to 4KHC4, 4KHD3 to 4KHD9, 4KHE1 |
Shop By | Closeouts |
Product Type | Gear Pump Mechanical Seal |
Compatible with Pump Type | Hydraulic Gear Pump |
Description
Gear Pump Mechanical Seal, Compatible with Grainger Part Number 4KHC1, 4KHC4, 4KHD3, 4KHD9, 4KHE1, Compatible with Pump Type Hydraulic Gear Pump, Product Type Gear Pump Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXR7)
- BELL & GOSSETT Gasket, In-Line, Nitrile Rubber, P04890 (P04890)
- DAYTON O-Ring, NBR, PPTLSP208G (PPTLSP208G)
- GROZ Siphon Pump, Medium Duty, 55 gal. Drum (44401)
- DAYTON Lock Washer, 3/8, PK4 (PPL3208G)
- DAYTON AC, 3-Phase, 1/2 HP, Motor (PP1000L5BG)
- DAYTON Flapper Valve Assembly (PPTPXX803G)
- DAYTON Capscrew 410, 3/8-16 x 1In SS (PP60191G)
- DAYTON Capacitor (PP2115250-05G)
- DAYTON Ball, 25e (770590)
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In (PAC-KING #1201)
- Dayton Pump Parts