Shop All Pump Parts
Dayton
Gear Pump Mechanical Seal, Buna
Mfr # 4KHL1
Zoro # G0863021
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 4KHF4, 4KHF5
- Product Type Gear Pump Mechanical Seal
- Compatible with Pump Type Hydraulic Gear Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KHL1
- Zoro # G0863021
- UPC # 190735328323
- Country of Origin India
- Category Pump Parts
Details
Item | Gear Pump Mechanical Seal |
Type | Buna |
For Use With | 4KHF4, 4KHF5 |
Product Type | Gear Pump Mechanical Seal |
Compatible with Pump Type | Hydraulic Gear Pump |
Description
Gear Pump Mechanical Seal, Compatible with Grainger Part Number 4KHF4, 4KHF5, Compatible with Pump Type Hydraulic Gear Pump, Product Type Gear Pump Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm (820)
- DAYTON Sink Pump System, 1/2 HP, Thermoplastic (12F741)
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- DAYTON External Retaining Ring (PPO325701G)
- DAYTON Pipe Plug (PP60003G)
- DAYTON Pump Repair Kit, Fluid (6PY59)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX2 (22A617)
- DAYTON Pump Repair Kit, Fluid, 11/16 In. (22A623)
- DAYTON Mechanical Seal (PP6026G)
- DAYTON Pump Casing (PPL2102CG)
- GARLOCK COMPRESSION PACKING 1/2IN 25LB PUMP PARTS AND ACCESSORY (1812 41812-5032)
- Dayton Pump Parts