Shop All Pump Heads
Dayton
Gear Pump Head, NSF Listed
Mfr # 6DHH8
Zoro # G3659083
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Carbonator Mount
- Pump Body Material Cast Iron
- Port Size 1/2 in
- Recommended Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6DHH8
- Zoro # G3659083
- UPC # 190735360828
- Country of Origin China
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Shaft Dia. | 0.5 in |
Height | 3 in |
Width | 3 in |
Length | 4 5/16 in |
Overall Height | 3 in |
Overall Length | 4.3 in |
Overall Width | 3 in |
Connection Size | 1/2 in |
Shaft Outer Diameter | 1/2 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Carbonator Mount, Viscosity - Maximum 100 SUS, Suction Lift - Maximum 5.1 ft, Operating Pressure - Maximum 40 psi, Operating Temperature - Maximum 375 Degrees F, Operating Temperature - Minimum 40 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi Not Applicable, Seal Type Lip, Shaft Length Not Applicable, Seal Material Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 High Flow Rotary Hand Pump (FPM-001)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- AQUA-FLO Aqua-Flo AF025930002010 115V; 0.06 HP 48Y CMCP Pump Circulation Circ-Master (AF025930002010)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHK1)
- DAYTON Pump Head, 1 1/2 HP, 1 1/2 x 1 1/4 In. (4JMY5)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Discharge Head (PPTNYA93G)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ8)
- Dayton Pump Heads