Shop All Pump Heads
Dayton
Gear Pump Head, NSF Listed
Mfr # 6DHH7
Zoro # G3670432
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Intermediate
- Design Carbonator Mount
- Pump Body Material Cast Iron
- Port Size 1/2 in
- Recommended Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6DHH7
- Zoro # G3670432
- UPC # 190735360811
- Country of Origin China
- Category Pump Heads
Dimensions
Port Size | 1/2 in |
Height | 3 in |
Length | 4 5/16 in |
Shaft Dia. | 0.5 in |
Width | 3 in |
Overall Length | 4.3 in |
Overall Height | 3 in |
Overall Width | 3 in |
Shaft Outer Diameter | 1/2 in |
Connection Size | 1/2 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Carbonator Mount, Viscosity - Maximum 100 SUS, Suction Lift - Maximum 6.2 ft, Operating Pressure - Maximum 40 psi, Operating Temperature - Maximum 375 Degrees F, Operating Temperature - Minimum 40 Degrees F, Required Horsepower 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi Not Applicable, Seal Type Lip, Shaft Length Not Applicable, Seal Material Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036GG2R)
- DAYTON Pedestal Pump, Cast Iron, 3 HP (5PXX8)
- JOHNSON CONTROLS 3/4" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KFH-V01C)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 60' (FSW2-DNPN-60)
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Bronze (10X667)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ2)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, SS (10X669)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ1)
- Dayton Pump Heads