Shop All Manifold Gauge Set Accessories
Dayton
Gauge Boot, 2-3/4 In Dia, PR
Mfr # 4PDJ6
Zoro # G3050783
product price: $2.79
/pr
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/4 in
- Application Provides Protection for Manifold Gauge Set Gauges
- Color 1 Blue and 1 Red
- For Use With 2-3/4 in Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDJ6
- Zoro # G3050783
- UPC # 190735331682
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 3/4 in |
Details
Item | Manifold Gauge Boot Set |
Application | Provides Protection for Manifold Gauge Set Gauges |
Color | 1 Blue and 1 Red |
For Use With | 2-3/4 in Gauges |
Description
Manifold Gauge Boot Set, Diameter 2 3/4 in, Color 1 Blue and 1 Red, For Use With 2-3/4 in Gauges, Application Provides Protection for Manifold Gauge Set Gauges, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (HV120007G)
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (9618-11)
- HONEYWELL 50041890-002 Large Bypass Duct (50041890-0)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK1)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 800 psi (4PDK5)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- Dayton Manifold Gauge Set Accessories