Shop All Manifold Gauge Set Accessories
Dayton
Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi
Mfr # 4PDK2
Zoro # G2422034
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/4 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Working Pressure 30 in Hg to 350 psi
- Connection Size 1/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDK2
- Zoro # G2422034
- UPC # 190735331736
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 3/4 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Working Pressure | 30 in Hg to 350 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement Low Side Pressure Gauge, Diameter 2 3/4 in, Working Pressure 30 in Hg to 350 psi, Connection Size 1/8 in (M)NPT, Color Blue, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Hot Water Control (L6006C1018)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- DAYTON Gauge Boot, 2-3/4 In Dia, PR (4PDJ6)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK3)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 800 psi (4PDK5)
- MASTERCOOL R1234yf/R134a Brass Manifold Gauge Set (ME66661-AYF)
- Dayton Manifold Gauge Set Accessories