Shop All Manifold Gauge Set Accessories
Dayton
Gauge, 2-3/4 In Dia, High Side, Red, 500 psi
Mfr # 4PDJ8
Zoro # G3128063
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/4 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Working Pressure 0 to 500 psi
- Connection Size 1/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDJ8
- Zoro # G3128063
- UPC # 190735331705
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 3/4 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Working Pressure | 0 to 500 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement High Side Pressure Gauge, Diameter 2 3/4 in, Working Pressure 0 to 500 psi, Connection Size 1/8 in (M)NPT, Color Red, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 3-Ply, 24x60-63, MERV8 (133-2420-03)
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- LYEMANCE LYEMANCE 12408 8 in. x 13 in. Lyemance Damper Cap (12408)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- DAYTON Charging/Vacuum Hose, 72 In, Yellow (4PDG5)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDJ9)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- DAYTON Gauge Boot, 3-1/8 In Dia, PR (4PDJ7)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK1)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- PRO-SET Snap Coupler (QCL90)
- Dayton Manifold Gauge Set Accessories